Medium-Voltage Fuse, DMH Series, 7A, E-Rated, 15500V AC, Cylindrical

  • Mfr # 9F60DMH007
  • Zoro # G9035737
product price: 
$
711.99
/ea
Free Shipping & Returns

Key Features

Series
DMH
Speed
E-Rated
AC Voltage Rating
15,500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9F60DMH007
Zoro #
G9035737
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
2 in
Length
17-1/5 in

Details

Item
Medium-Voltage Fuse
Series
DMH
Amps
7 A
Speed
E-Rated
AC Voltage Rating
15,500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
50kA
Body Material
Epoxy
Fuse Voltage Rating
15500V
Class
E
Fuse Amps
7A
Fuse Speed
E-Rated
Storage Temp. Range
-25 to 80 °C
Operating Temp. Range
80 °C
Mounting
Clip
Connection Type
Ferrule
Connection Material
Silver-Plated Copper
Frequency
50/60 Hz
Body/Insulating Material
Epoxy
Connection/Terminal Material
Silver-Plated Copper
APPLICATIONS
Protection for 12 kV to 15.5 kV transformers or distribution systems.
Connection/Terminal Type
Ferrule
Rated voltage AC UL
15500 V
APPROVALS & STANDARDS
Some UL listed to standard File E143362
Ampere Rating
7A
AC Max I.R./Breaking Capacity: I1
50 kA

Description

Fuse PDF EJO-1 FI 15.5KV 7E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews