UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 60A, 600V AC
- Mfr # OTS60
- Zoro # G9041002
product price:Â
$
30.35
/ea
Key Features
Class
K5
Series
OTS
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OTS60
- Zoro #
- G9041002
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 5-1/2 in
- Diameter
- 1.06 in
Details
- Class
- K5
- Series
- OTS
- Speed
- Fast-Acting
- Amps
- 60A
- AC Voltage Rating
- 600V AC
- DC Voltage Rating
- 300V DC
- Interrupt Rating
- 50kA at 600V AC, 20kA at 300V DC
- Body Style
- Ferrule
- Body Material
- Polytube
- Fits Fuse Block Style
- Non-Rejection
- Item
- UL Class Fuse
- Fuse Speed
- Fast Acting
- Weight
- 0.23 lb
- Connection Material
- Copper
- Mounting
- Clip
- Short Description
- Fuse Amp-Trap® 600V 60A Fast-Acting Class K5 OTS Series
- Connection/Terminal Material
- Copper
- APPROVALS & STANDARDS
- AC Max I.R./Breaking Capacity: I1
- 50 kA
Description
FUSE K5 43116 5 1/2x1 60A 600V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.