Shop MERSEN
See all product information
Create Account
Fuse Link, C22 Series, 125A, Time-Delay, 690V AC, Square
- Mfr # C228461
- Zoro # G9041133
product price:Â
$
44.19
/ea
Key Features
Series
C22
Amps
125 A
Speed
Time-Delay
AC Voltage Rating
690V AC
DC Voltage Rating
250V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C228461
- Zoro #
- G9041133
- UPC #
- -
- Country of Origin
- France
- Item
- Fuse Link
- Series
- C22
- Amps
- 125 A
- Speed
- Time-Delay
- AC Voltage Rating
- 690V AC
- DC Voltage Rating
- 250V DC
- Body Style
- Square
- Visual Indication
- Indicating
- Interrupt Rating
- 80 kA
- Body Material
- Ceramic
- Fuse Voltage Rating
- 690V
- Fuse Speed
- gG
- Fuse Amps
- 125A
- Rated Voltage Dc Iec
- 250 V
- Ampere Rating
- 125 A
- Mounting
- Clip
- Speed Characteristic
- gG
- Power Dissipation At Rated Current Value
- 10 W
- Body Insulating Material
- Ceramic
- Connection Terminal Material
- Silver-Plated Copper
- Rated Voltage Ac Iec
- 690 V
Dimensions
- Diameter
- 1.18 in
- Length
- 3.09 in
Description
NH Fuse -links 0 125A 690V GG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.