Shop MERSEN
See all product information
Create Account
Fuse Link, T21 Series, 50A, Time-Delay, 500V AC, Square
- Mfr # T212974
- Zoro # G9041118
product price:Â
$
50.49
/ea
Key Features
Series
T21
Amps
50 A
Speed
Time-Delay
AC Voltage Rating
500V AC
DC Voltage Rating
250V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T212974
- Zoro #
- G9041118
- UPC #
- -
- Country of Origin
- Hungary
Dimensions
- Length
- 3.09 in
Details
- Item
- Fuse Link
- Series
- T21
- Amps
- 50 A
- Speed
- Time-Delay
- AC Voltage Rating
- 500V AC
- DC Voltage Rating
- 250V DC
- Body Style
- Square
- Visual Indication
- Indicating
- Interrupt Rating
- 120kA
- Body Material
- Ceramic
- Fuse Amps
- 50A
- Fuse Speed
- gG
- Fuse Voltage Rating
- 500V
- Rated Voltage Dc Iec
- 250 V
- Power Dissipation At Rated Current Value
- 4.1 W
- Body Insulating Material
- Ceramic
- Ampere Rating
- 50 A
- Mounting
- Clip
- Rated Voltage Ac Iec
- 500 V
- Speed Characteristic
- gG
- Connection Terminal Material
- Silver-Plated Copper
Description
NH Fuse -links 0 50A 500V GG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.