Shop MERSEN
See all product information
Create Account
Fuse Link, Y21 Series, 80A, Time-Delay, 500V AC, Square
- Mfr # Y216543
- Zoro # G9041072
product price:Â
$
40.75
/ea
Key Features
Series
Y21
Amps
80 A
Speed
Time-Delay
AC Voltage Rating
500V AC
DC Voltage Rating
250V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y216543
- Zoro #
- G9041072
- UPC #
- -
- Country of Origin
- France
- Item
- Fuse Link
- Series
- Y21
- Amps
- 80 A
- Speed
- Time-Delay
- AC Voltage Rating
- 500V AC
- DC Voltage Rating
- 250V DC
- Body Style
- Square
- Visual Indication
- Indicating
- Interrupt Rating
- 120kA
- Body Material
- Ceramic
- Fuse Voltage Rating
- 500V
- Fuse Amps
- 80A
- Fuse Speed
- gG
- Mounting
- Clip
- Speed Characteristic
- gG
- Body Insulating Material
- Ceramic
- Connection Terminal Material
- Silver-Plated Copper
- Ampere Rating
- 80 A
- Power Dissipation At Rated Current Value
- 6.5 W
- Rated Voltage Ac Iec
- 500 V
- Rated Voltage Dc Iec
- 250 V
Description
NH Fuse -links 0 80A 500V GG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.