Medium-Voltage Fuse, A055 Series, R-Rated, 5500V AC, Cylindrical

  • Mfr # A055D1DSR0-12R
  • Zoro # G9035868
product price: 
$
1,580.94
/ea
Free Shipping & Returns

Key Features

Series
A055
Speed
R-Rated
AC Voltage Rating
5,500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A055D1DSR0-12R
Zoro #
G9035868
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
2.88 in
Length
20 in

Details

Item
Medium-Voltage Fuse
Series
A055
Speed
R-Rated
AC Voltage Rating
5,500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
100kA
Body Material
GMG
Standards
ANSI DIN 442
Class
R-Rated
Fuse Speed
R-Rated
Fuse Voltage Rating
5500V
Connection Type
Clip
Connection Material
Silver-Plated Brass
Operating Temp. Range
80 °C
Mounting
Clip
Storage Temp. Range
-25 to 80 °C
AC Max I.R./Breaking Capacity: I1
100 kA
Rated voltage AC UL
5500 V
APPROVALS & STANDARDS
UL recognized component File E93367
Connection/Terminal Material
Silver-Plated Brass
Connection/Terminal Type
Clip
Body/Insulating Material
GMG
APPLICATIONS
Short circuit protection of medium voltage motors and motor controllers

Description

Fuse 5.5KV,442mm,3DIA,MV 12R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews