Medium-Voltage Fuse, A055 Series, R-Rated, 5500V AC, Cylindrical

  • Mfr # A055D1DSR0-6R
  • Zoro # G9035883
product price: 
$
1,379.78
/ea
Free Shipping & Returns

Key Features

Series
A055
Speed
R-Rated
AC Voltage Rating
5,500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A055D1DSR0-6R
Zoro #
G9035883
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
2.88 in
Length
20 in

Details

Item
Medium-Voltage Fuse
Series
A055
Speed
R-Rated
AC Voltage Rating
5,500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
100kA
Body Material
GMG
Fuse Speed
R-Rated
Class
R-Rated
Fuse Voltage Rating
5500V
Standards
ANSI DIN 442
Connection Material
Silver-Plated Brass
Operating Temp. Range
80 °C
Storage Temp. Range
-25 to 80 °C
Connection Type
Clip
Mounting
Clip
Rated voltage AC UL
5500 V
APPLICATIONS
Short circuit protection of medium voltage motors and motor controllers
Body/Insulating Material
GMG
Connection/Terminal Type
Clip
AC Max I.R./Breaking Capacity: I1
100 kA
APPROVALS & STANDARDS
UL recognized component File E93367
Connection/Terminal Material
Silver-Plated Brass

Description

Fuse 5.5KV,442mm,3DIA,MV 6R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews