Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 60 to 200A Amp Range
- Mfr # R266
- Zoro # G9039620
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
For Fuse Class
R
Max. Amps
200 A
Max. Voltage
250V AC, 600V AC
Amp Range
60 to 200A
Fits Fuse Block Style
Rejection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R266
- Zoro #
- G9039620
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Fuse Reducer
- For Fuse Class
- R
- Max. Amps
- 200 A
- Max. Voltage
- 250V AC, 600V AC
- Amp Range
- 60 to 200A
- Fits Fuse Block Style
- Rejection
- Standards
- UL Listed Guide No.E105670 IZZR.E105670,CSA 6225-01 207417 Certified
- Voltage Rating
- 600V AC
Description
FUSE REDUCER 75248
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.