Glass Fuse, GSC Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC

  • Mfr # GSC2-1/2

  • Zoro # G0907625


product price:  $1.39
/ea
Sold in multiples of 10 for $13.90

Key Features

Series
GSC
Speed
Time-Delay
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
100A at 250V AC, 10kA at 125V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GSC2-1/2
Zoro #
G0907625
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
0.20 in
Length
0.79 in
Overall Length
20 mm
Overall Diameter
5 mm

Details

Series
GSC
Speed
Time-Delay
Amps
2.50A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
100A at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GSC
Fits Fuse Block Style
Non-Rejection
Item
Glass Fuse
Standards
CSA Certified, UL
Connection Type
Ferrule
Mounting
Clip
Short Description
Fuse GSC - Time-Delay 250V 2.5A 5x20mm Glass
Item Description (ERP)
5X20MM FUSE 250V 2-1/2A GSC
APPROVALS & STANDARDS
1/10A through 3A, 250VAC, UL Listed and CSA Certified; 4A through 8A, 125VAC, UL Listed and CSA Certified; 10A, 125VAC, UL and CSA Recognized
APPLICATIONS
Electronic circuits
Connection/Terminal Type
Ferrule
Current
2.5 A
Interrupt Rating - AC
100 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.