Shop MERSEN

HelioProtection Fuse, HP10M Series, 30A, Fast-Acting, Not Rated, Cylindrical

  • Mfr # HP10M30

  • Zoro # G9039779


product price: 
$
18.49
/ea

Key Features

Series
HP10M
Amps
30 A
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
1000V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HP10M30
Zoro #
G9039779
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
0.410 in
Length
0.41 in

Details

Item
HelioProtection Fuse
Series
HP10M
Amps
30 A
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
1000V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
10kA
Body Material
GMG
Equivalent Brand and Series
Bussmann PV-F, Littelfuse SPF, Mersen HP10M, SPFS
Equivalent Series
HP10M, PV-F, SPF, SPFS
Fits Fuse Block Style
Non-Rejection
Fuse Speed
gPV
Fuse Amps
30A
Class
G PV
Fuse Voltage Rating
1000V
Fuse Class
Photovoltaic
Mounting
Clip
Connection Material
Tin-Plated Copper
Storage Temp. Range
-25 to 80°C
Body/Insulating Material
GMG
Ampere Rating
30 A
APPROVALS & STANDARDS
UL Listed to Standard UL2579 File E333668; CSA Component Certified C22.2; IEC 60269-6 Approved (CB Tested)
Rated voltage DC UL
1000 V
Connection/Terminal Material
Tin-Plated Copper
APPLICATIONS
All photovoltaic applications; PV string/array level protection; Combiner box applications; In-line PV module protection; Inverters; Battery charge controllers
AC Max I.R./Breaking Capacity: I1
50 kA
Frequency
50/60 Hz
Connection/Terminal Type
Ferrule

Description

MIDGET PV FUSE 1000VDC 30A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.