Shop MERSEN
See all product information
Create Account
Open Fuse Block, H; K UL Class, Adder Poles, 250V AC/DC Volt Rating
- Mfr # 20305
- Zoro # G0905351
product price:Â
$
17.21
/ea
Sold in multiples of 2 for
$34.42
Key Features
UL Class
H; K
Series
2HKRFB
Number of Poles
Adder
Voltage Rating
250V AC, 250V DC
Connector Type
Box Lug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20305
- Zoro #
- G0905351
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Open Fuse Block
- UL Class
- H; K
- Series
- 2HKRFB
- Number of Poles
- Adder
- Voltage Rating
- 250V AC, 250V DC
- Connector Type
- Box Lug
- Mounting Style
- Screw
- Visual Indication
- Non-Indicating
- Spring Reinforced Clip
- Reinforced Clip
- Body Material
- GFPC
- Max. Operating Temp.
- 80 deg C
- Short Circuit Current (KA)
- 50 kA
- Frequency Range (Hz)
- 50/60 Hz
- Fuse Installation Method
- Clip-in
- APPROVALS & STANDARDS
- All fuse blocks meet the requirements of UL 4248; UL listed, guide IZLT, File E52283; UL recognized component guide IZLT2, file E52283; CSA certified class 6225, File 32169
- Fits Fuse Block Style
- Non-Rejection
- Wire Range
- 14 AWG to 2 AWG
- AC Voltage Rating
- 250V AC
- DC Voltage Rating
- 250V AC
Dimensions
- Height
- 1.38 in
- Length
- 3 in
- For Fuse Size
- 2 in L x 9/16 in dia
- Width
- 0.91 in
- Mounting Hole Dia.
- 0.19 in
Description
H+K FUSEBLOCK 250V 30A ADD BXR
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.