Shop MERSEN
See all product information
Create Account
Fuse Holder, 800V AC/1000V DC Volt Rating, 1 Poles, Clip
- Mfr # Z331153
- Zoro # G9036997
product price:Â
$
41.76
/ea
Key Features
Series
US14
Number of Poles
1
Voltage Rating
800V AC, 1,000V DC
Connector Type
Clip
Mounting Style
DIN-Rail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z331153
- Zoro #
- G9036997
- UPC #
- -
- Country of Origin
- Tunisia
- Item
- Fuse Holder
- Series
- US14
- Number of Poles
- 1
- Voltage Rating
- 800V AC, 1,000V DC
- Connector Type
- Clip
- Mounting Style
- DIN-Rail
- Visual Indication
- Non-Indicating
- Body Material
- Polyamide
- Fuse Type
- UltraSafeâ„¢ US14, Modular fuse-holders
- Max. Operating Temp.
- 60 deg C
- Short Circuit Current (KA)
- 100 kA
- Frequency Range (Hz)
- 50/60 Hz
- Rated Torque (In.-Lb.)
- 30.98 lb-in
- Wire Range
- 14 AWG to 2 AWG
- Max. Amps
- 50A
- Fits Fuse Type
- Fuse Links
- Max. Voltage
- 800V AC/1000V DC
- AC Voltage Rating
- 800V AC
- DC Voltage Rating
- 1000V DC
Description
IEC Ferrule Fuseholder US14 Series US141
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.