Shop MERSEN
See all product information
Create Account
Fuse Holder, 750V AC Volt Rating, 2 Poles, Pressure Plate
Mfr # G331137
Zoro # G9037012
product price:Â
$
94.39
/ea
Key Features
Series
US14
Number of Poles
2
Voltage Rating
750V AC
Connector Type
Pressure Plate
Mounting Style
DIN-Rail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G331137
- Zoro #
- G9037012
- UPC #
- -
- Country of Origin
- Tunisia
- Item
- Fuse Holder
- Series
- US14
- Number of Poles
- 2
- Voltage Rating
- 750V AC
- Connector Type
- Pressure Plate
- Mounting Style
- DIN-Rail
- Body Material
- Polyamide
- Fuse Type
- UltraSafeâ„¢ US14, Modular fuse-holders
- Frequency Range (Hz)
- 50/60 Hz
- Short Circuit Current (KA)
- 100 kA
- Rated Torque (In.-Lb.)
- 30.98 lb-in
- Max. Operating Temp.
- 60 deg C
- Max. Amps
- 50A
- Max. Voltage
- 750V AC
- Fits Fuse Type
- IEC Ferrule Fuse
- AC Voltage Rating
- 750V AC
Description
IEC Ferrule Fuseholder US14 Series US142