Shop MERSEN
See all product information
Create Account
Fuse Reducer, J Fuse Class, 400A Max. Amps, 250V AC Max. Volts, 200 to 400A Amp Range
- Mfr # J426
- Zoro # G9039718
product price:Â
$
343.60
/ea
Free Shipping & Returns
Key Features
For Fuse Class
J
Fits Fuse Block Style
Rejection
Standards
UL Listed Guide No.E105670 IZZR.E105670,CSA 6225-01 207417 Certified
Voltage Rating
250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J426
- Zoro #
- G9039718
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Fuse Reducer
- For Fuse Class
- J
- Max. Amps
- 400 A
- Max. Voltage
- 250V AC, 600V AC
- Amp Range
- 200 to 400A
- Fits Fuse Block Style
- Rejection
- Standards
- UL Listed Guide No.E105670 IZZR.E105670,CSA 6225-01 207417 Certified
- Voltage Rating
- 250V AC
Description
J FUSE REDUCER PR 200-400A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.