Shop MERSEN
See all product information
Create Account
Fuse Reducer, J Fuse Class, 100A Max. Amps, 250V AC Max. Volts, 60 to 100A Amp Range
- Mfr # J166
- Zoro # G9039392
product price:Â
$
46.79
/ea
Key Features
For Fuse Class
J
Fits Fuse Block Style
Rejection
Voltage Rating
250V AC
Standards
UL Listed Guide No.E105670 IZZR.E105670,CSA 6225-01 207417 Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J166
- Zoro #
- G9039392
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Fuse Reducer
- For Fuse Class
- J
- Max. Amps
- 100 A
- Max. Voltage
- 250V AC, 600V AC
- Amp Range
- 60 to 100A
- Fits Fuse Block Style
- Rejection
- Voltage Rating
- 250V AC
- Standards
- UL Listed Guide No.E105670 IZZR.E105670,CSA 6225-01 207417 Certified
Description
J FUSE REDUCER PR 60-100A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.