Shop MERSEN

Medium-Voltage Fuse, FDD Series, 125A, E-Rated, 15500V AC, Cylindrical

  • Mfr # 9F62FDD125
  • Zoro # G9035770

product price: 
$
3,902.99
/ea
Free Shipping & Returns

Key Features

Series
FDD
Speed
E-Rated
AC Voltage Rating
15,500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9F62FDD125
Zoro #
G9035770
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
3 in
Length
20-3/4 in

Details

Item
Medium-Voltage Fuse
Series
FDD
Amps
125 A
Speed
E-Rated
AC Voltage Rating
15,500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
50kA
Body Material
Epoxy
Fuse Speed
E-Rated
Fuse Voltage Rating
15500V
Fuse Amps
125A
Class
E
Operating Temp. Range
80 °C
Connection Material
Silver-Plated Copper
Storage Temp. Range
-25 to 80 °C
Mounting
Clip
Connection Type
Ferrule
APPROVALS & STANDARDS
Some UL listed to standard File E143362
APPLICATIONS
Protection for 12 kV to 15.5 kV transformers or distribution systems.
Frequency
50/60 Hz
AC Max I.R./Breaking Capacity: I1
50 kA
Rated voltage AC UL
15500 V
Body/Insulating Material
Epoxy
Connection/Terminal Material
Silver-Plated Copper
Ampere Rating
125 A
Connection/Terminal Type
Ferrule

Description

GP CL Power Fuse EJO-1 FI 15.5KV 125A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.