Shop MERSEN

Medium-Voltage Fuse, FPK Series, 1A, E-Rated, 38000V AC, Cylindrical

  • Mfr # 9F60FPK001
  • Zoro # G9035892

product price: 
$
2,423.99
/ea
Free Shipping & Returns

Key Features

Series
FPK
Amps
1 A
Speed
E-Rated
AC Voltage Rating
38,000V AC
DC Voltage Rating
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9F60FPK001
Zoro #
G9035892
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
3 in
Length
30.81 in

Details

Item
Medium-Voltage Fuse
Series
FPK
Amps
1 A
Speed
E-Rated
AC Voltage Rating
38,000V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
26kA
Body Material
Epoxy
Class
E
Fuse Voltage Rating
38000V
Fuse Speed
E-Rated
Fuse Amps
1A
Operating Temp. Range
80 °C
Mounting
Clip
Storage Temp. Range
-25 to 80 °C
Connection Type
Ferrule
Connection Material
Silver-Plated Copper
Body/Insulating Material
Epoxy
Connection/Terminal Material
Silver-Plated Copper
APPROVALS & STANDARDS
Some UL listed to standard File E143362
Ampere Rating
1A
Connection/Terminal Type
Ferrule
AC Max I.R./Breaking Capacity: I1
26 kA
APPLICATIONS
Protection for 26 kV to 38 kV transformers or distribution systems.
Rated voltage AC UL
38000 V

Description

Fuse PDF EJO-1 FI 38KV 1E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.