Shop MERSEN
See all product information
Create Account
Midget Fuse, OTM Series, Fast-Acting, 10A, 250V AC, 10kA
- Mfr # OTM10
- Zoro # G0908422
product price:Â
$
2.99
/ea
Sold in multiples of 6 for
$17.94
Key Features
Series
OTM
Speed
Fast-Acting
AC Voltage Rating
250V AC
Interrupt Rating
10kA
Body Style
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OTM10
- Zoro #
- G0908422
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Diameter
- 0.41 in
- Length
- 1-1/2 in
Details
- Series
- OTM
- Speed
- Fast-Acting
- Amps
- 10A
- AC Voltage Rating
- 250V AC
- Interrupt Rating
- 10kA
- Body Style
- Cylindrical
- Body Material
- Paper
- DC Voltage Rating
- Not Rated
- Item
- Midget Fuse
- Class
- Midget
- Weight
- 0.012 lb
- Connection Material
- Tin-Plated Copper
- Mounting
- Clip
- APPROVALS & STANDARDS
- UL Listed to standard 248-14, File E33925; CSA Certified to Standard C22.2 No. 248.14
- AC Max I.R./Breaking Capacity: I1
- 10 kA
- Connection Type
- Ferrule
Description
MID FUSE 250V 10A 1 1/2x13/32
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.