Shop MERSEN
See all product information
Create Account
Fuse Link, R2 Series, 125A, Time-Delay, 500V AC, Square
- Mfr # R201863
- Zoro # G9041048
product price:Â
$
41.89
/ea
Key Features
Series
R2
Amps
125 A
Speed
Time-Delay
AC Voltage Rating
500V AC
DC Voltage Rating
250V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R201863
- Zoro #
- G9041048
- UPC #
- -
- Country of Origin
- France
Dimensions
- Length
- 3.09 in
Details
- Item
- Fuse Link
- Series
- R2
- Amps
- 125 A
- Speed
- Time-Delay
- AC Voltage Rating
- 500V AC
- DC Voltage Rating
- 250V DC
- Body Style
- Square
- Visual Indication
- Indicating
- Interrupt Rating
- 120kA
- Body Material
- Ceramic
- Fuse Amps
- 125A
- Fuse Speed
- gG
- Fuse Voltage Rating
- 500V
- Speed Characteristic
- gG
- Rated Voltage Ac Iec
- 500 V
- Body Insulating Material
- Ceramic
- Rated Voltage Dc Iec
- 250 V
- Connection Terminal Material
- Silver-Plated Copper
- Power Dissipation At Rated Current Value
- 10 W
- Ampere Rating
- 125 A
- Mounting
- Clip
Description
NH Fuse -links 0 125A 500V GG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.