Mersen
NH Fuse, gG, 160A
Mfr # F228487
Zoro # G9041188
$62.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 160A
- DC Voltage Rating 400V DC
- Visual Indication Indicating
- Body Material Ceramic
- Length 5.31 in
Explore More Products
- MERSEN Fuse E-Rated, 300A A155C3D0R0-300E
- MERSEN Solar Fuse, Fast Acting, 10 A, HP10M Series, Not Rated, 1000V DC, 1-1/2" L x 13/32" dia HP10M10
- MERSEN Semiconductor Fuse, High Speed 25A A70P25-4
- MERSEN Forklift Limiter Fuse, 300A, 80VDC CNN300
- MERSEN Semiconductor Fuse, High Speed 150A A70P150-4
- MERSEN Forklift Limiter Fuse, 80 A, 80V DC CNN80
- MERSEN Semiconductor Fuse, High Speed 250A A70P250-4
- MERSEN Semiconductor Fuse, High Speed 200A A50P200-4
- MERSEN Class J PV Fuse, 200A, 1000V HP10J200
- EATON BUSSMANN E-Rated Medium Voltage Fuse, 150 A, 9" L 15CLE-150E-D
- EATON BUSSMANN Cutout Link, T, 20A, Nonremovable Button FL11T20
- Mersen Specialty Fuses