Shop MERSEN
See all product information
Create Account
Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range
- Mfr # R636
- Zoro # G9035280
product price:Â
$
29.29
/ea
Key Features
For Fuse Class
R
Max. Amps
60 A
Max. Voltage
250V AC, 600V AC
Amp Range
30 to 60A
Fits Fuse Block Style
Rejection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R636
- Zoro #
- G9035280
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Fuse Reducer
- For Fuse Class
- R
- Max. Amps
- 60 A
- Max. Voltage
- 250V AC, 600V AC
- Amp Range
- 30 to 60A
- Fits Fuse Block Style
- Rejection
- Standards
- UL Listed Guide No.E105670 IZZR.E105670,CSA 6225-01 207417 Certified
- Voltage Rating
- 600V AC
Description
R FUSE REDUCER 60-30A 600V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.