Open Fuse Block, 1 Poles, 401 to 600A Amp Range, 1000V AC/DC Volt Rating
- Mfr # P266C
- Zoro # G9037633
product price:Â
$
208.55
/ea
Free Shipping & Returns
Key Features
Series
P
Number of Poles
1
Amp Range
401 to 600A
Voltage Rating
1,000V AC, 1,000V DC
Connector Type
Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P266C
- Zoro #
- G9037633
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Open Fuse Block
- Series
- P
- Number of Poles
- 1
- Amp Range
- 401 to 600A
- Voltage Rating
- 1,000V AC, 1,000V DC
- Connector Type
- Screw
- Mounting Style
- Bolt-Down
- Body Material
- Phenolic
- Fuse Type
- P-Block
- Frequency Range (Hz)
- 50/60 Hz
- Short Circuit Current (KA)
- 10 kA
- Max. Operating Temp.
- 80 deg C
- Torque Rating
- 144 lb-in
- Fuse Installation Method
- Bolt-in
- APPROVALS & STANDARDS
- UL Recognized Component guide IZLT2 File E52283; CSA Certified C22.2, class 6225, File 32169
- Connection/Terminal Material
- Tin-Plated Copper
- Connection/Terminal Type
- Stud
- AC Voltage Rating
- 1000V AC
- DC Voltage Rating
- 1000V DC
Dimensions
- Height
- 3 in
- Length
- 6 in
- Width
- 3 in
Description
Semiconductor Fuse Block Type 97425
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.