Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disconnect Switch, Fusible, 3P, Three Phase

  • Mfr # M60J30

  • Zoro # G9041413


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3P
Current Rating
60 A
Phase
Three
For Fuse Class
Class J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M60J30
Zoro #
G9041413
UPC #
-
Country of Origin
Finland

Dimensions

Product Height
4.65 in
Product Width
5.82 in
Product Length
3.94 in

Details

Item
Disconnect Switch
Protection Method
Fusible
Contact Form
3P
Current Rating
60 A
Phase
Three
For Fuse Class
Class J
Voltage
600 V
Standards
UL Listed guide WHTY, File E191605; IEC 60947-3
Short Circuit Current Rating Sccr
200 kA
Rated Voltage Dc Ul
250 V
Max Operating Temp
40 °C
Installation Mounting
Direct Screw Mount
Number Of Poles
3-Pole
Short Circuit Rating Standalone
200 kA
Torque Rating
30 lb-in
Rated Insulation Voltage
1000 V
Wire Connections
Box
Contact Type
Double Break
Short Circuit Rating Class J
200 kA
Min Storage Temp
-25 °C
Max Storage Temp
55 °C
Rated Voltage Ac Ul
600 V
Connection Terminal Type
Box
Min Operating Temp
-5 °C
Short Circuit Current Rating (SCCR)
200 kA
Short Description
Class J Fused Disconnect 600V 60A 3 Pole 3-0 Pole Configuration
Short Circuit Rating (Class J)
200 kA
Short Circuit Rating (Standalone)
200 kA
Max Horsepower Rating/FLA
3-Phase: 240V 15HP, 480V 30HP, 600V 50HP

Description

Switch.fus 60A J R 3+0 pos.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.