Forklift Limiter Fuse, CNL Series, 500A, Time-Delay, 80V AC, Bolt-On

  • Mfr # CNL500
  • Zoro # G0315691
product price: 
$
32.49
/ea

Key Features

Series
CNL
Speed
Time-Delay
AC Voltage Rating
80 V AC
DC Voltage Rating
80 V DC
Body Style
Bolt-On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CNL500
Zoro #
G0315691
UPC #
-
Country of Origin
China

Dimensions

Diameter
Not-Applicable
Length
3-3/16"
Width
3/4"
Depth
13/32"
Product Width
0.63 in
Product Height
0.63 in
Overall Depth
13/32 in
Overall Width
3/4 in
Overall Length
3 3/16 in
Wire Rope Length
3 3/16 in

Details

Item
Forklift Limiter Fuse
Series
CNL
Amps
500 A
Speed
Time-Delay
AC Voltage Rating
80 V AC
DC Voltage Rating
80 V DC
Body Style
Bolt-On
Visual Indication
Indicating
Interrupt Rating
2.5kA at 80VAC, 2.5kA at 80VDC
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann ANL, Littelfuse CNL, Mersen CNL
Equivalent Series
ANL, CNL
Fits Fuse Block Style
Non-Rejection
Rated voltage DC UL
80 V
Element
Single
Mounting
Bolted
Standards
File E60314 JFHR2, UL Recognized Component To Standard 248-1
Connection/Terminal Material
Silver-Plated Copper
Connection Type
Blade
AC Max I.R./Breaking Capacity: I1
2500 A
APPLICATIONS
Forklift trucks; Battery hand trucks; Motorized work platforms; Battery systems
Frequency
50/60 Hz
Connection/Terminal Type
Blade
Indication System Type
Visual Indicator
APPROVALS & STANDARDS
UL recognized components (All Products) File E60314
Body/Insulating Material
GMG
Indication System
Yes
Interrupt Rating - AC
2.5 kA
Current
500 A
Interrupt Rating - DC
2.5 kA

Description

Forklift Limiter Fuse, 500 A, 80 V AC, 80 V DC, CNL Series, Indicating, Time-Delay, Body Style Bolt-On, Non-Rejection, Interrupt Rating 2.5kA at 80V AC, 2.5kA at 80V DC, Fuse Size 3-3/16 in L x 3/4 in W x 13/32 in D, Length 3 3/16 in, Width 3/4 in, Depth 13/32 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann ANL, Littelfuse CNL, Mersen CNL, Equivalent Series ANL, CNL, Body Material Fiberglass, Single Element, Standards File E60314 JFHR2, UL Recognized Component To Standard 248-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.