Fuse Holder, Midget and CC Class, 30A, 1 Pl

MERSEN/FERRAZ SHAWMUT| Zoro #: G0331441| Mfr #: FEB-11-11

$20.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0331441 Mfr #: FEB-11-11
Item: Fuse HolderIndicating / Nonindicating: Nonindicating
Fuse Block or Fuse Holder Type: Fuse HolderFor Fuse Series: ATQ, ATM, TRM, OTM, GGU, A13x-2, A25Z-2, A60Q-2, DCT, A6Y-2B
Item: Fuse HolderSeries: FEB
Number of Poles: 1Connector Type: Crimp
Mounting Style: InlineFuse Block Design: Non-Breakaway
Wire Size: 14 to 8 AWGBody Material: PBT
Standards: UL-R, CSAFuse Block or Holder DC Voltage Rating: 600VDC
Width: 1.12"Fuse Block or Holder AC Voltage Rating: 600VAC
Amp Range of Fuse Block or Holder: 0 to 30ALength: 4.30"
Height: 1.12"Fuse Type: Midget and CC Class
Country of Origin (subject to change): Mexico

Product Description

Fuse Holder, Fuse Type Midget and CC Class, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 1, For Fuse Series ATQ, ATM, TRM, OTM, GGU, A13x-2, A25Z-2, A60Q-2, DCT, A6Y-2B, Series FEB, Indicating / Nonindicating Nonindicating, Fuse Block Design Non-Breakaway, Mounting Style Inline, Body Material PBT, Connector Type Crimp, Wire Size 14 to 8 AWG, Height 1.12 In., Width 1.12 In.

Product Reviews

Save 15%. Sign up for Z-mail.