DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Fuse Holder, Midget and CC Class, 30A, 2 Pl

MERSEN/FERRAZ SHAWMUT| Zoro #: G1554034| Mfr #: FEX-11-11-BA

$143.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.15"
Series: FEx
Body Material: PBT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1554034 Mfr #: FEX-11-11-BA
Width: 2.15"Series: FEx
Body Material: PBTFuse Block or Holder AC Voltage Rating: 600VAC
Connector Type: CrimpWire Size: 14 to 8 AWG
Length: 5.60"Fuse Block or Holder DC Voltage Rating: 600VDC
Indicating / Nonindicating: NonindicatingNumber of Poles: 2
Item: Fuse HolderStandards: UL-R, CSA
For Fuse Series: ATQ, ATM, TRM, OTM, GGU, A13x-2, A25Z-2, A60Q-2, DCT, A6Y-2BMounting Style: Inline
Fuse Type: Midget and CC ClassAmp Range of Fuse Block or Holder: 0 to 30A
Height: 0.99"Fuse Block Design: Breakaway with Boots
Fuse Block or Fuse Holder Type: Fuse HolderCountry of Origin (subject to change): Mexico

Description

Fuse Holder, Fuse Type Midget and CC Class, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 2, For Fuse Series ATQ, ATM, TRM, OTM, GGU, A13x-2, A25Z-2, A60Q-2, DCT, A6Y-2B, Series FEx, Indicating / Nonindicating Nonindicating, Fuse Block Design Breakaway with Boots, Mounting Style Inline, Body Material PBT, Connector Type Crimp, Wire Size 14 to 8 AWG, Height 0.99 In., Width 2.15 In.

Reviews