Mesa Safe Co
Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating
Mfr # MBF3820C
Zoro # G9888706
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,254.99
Key Features
- Outside Height 40 in
- Outside Width 22 in
- Outside Depth 22 in
- Lock Style Combination
- Material Steel
Explore More Products
- MESA SAFE CO Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating MBF3820E
- MESA SAFE CO Mesa Safe Burglary & Fire Safe Cabinet MBF1512C 2 Hr Fire Rating, Combo Lock, 17-1/4"Wx18-3/4"Dx20"H MBF1512C
- MESA SAFE CO Hotel Safe, 1.2 cu ft, 35 lb, Not Rated Fire Rating MHRC916E
- MESA SAFE CO 0.3 - 0.7 cu ft Adjustable Wall Safe, 40 lb, Electronic Lock, 22-1/8 in H x 15 in W x 6 in D MAWS2113E
- MESA SAFE CO Hotel Safe, 0.4 cu ft, 25 lb, Not Rated Fire Rating MH101
- MESA SAFE CO Hotel Safe, 1.2 cu ft, 35 lb, Not Rated Fire Rating MHRC916E-BLK
- MESA SAFE CO Mesa Safe Hotel & Residential Electronic Security MHRC916E-WHT Keyed Differently, 18 x 15 x 9, White MHRC916E-WHT
- MESA SAFE CO Fire Rated Security Safe, 14 cu ft, 665 lb, 1 hr. Fire Rating MBF6032C-P
- MESA SAFE CO Fire Rated Security Safe, 22.1 cu ft, 882 lb, 1 hr. Fire Rating MBF7236CP
- SPORTSMAN Wall Safe with Electronic Lock, Black WALLSAFE
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 2.5 Cubic Feet and 2 Manual Override Keys 449638IFJ
- Mesa Safe Co Floor & Wall Safes