MFL3020EE Depository Safe with Dual Doors Stacked 2 Electronic Locks
Mfr # MFL3020EE
Zoro # G404007602
Specifications
Product Information
- MFR #
- MFL3020EE
- Zoro #
- G404007602
- UPC #
- 187333000065
- Country of Origin
- China
Details
- Item
- Depository Safe
Description
Mesa MFL Series Depository Safes are designed for protection against robbery as well as internal theft, allowing quick deposits and secure storage for cash and miscellaneous valuables without actual access inside the money safe. They also protect money collections where immediate deposits are required. A depository safe is a necessity in every cash handling business.
The depository safes have a drop box feature and storage space to keep other valuables such as documents, jewelry and rare collectibles safe from burglaries. The solid steel construction provides maximum strength and durability that will keep your safe lasting long while being able to withstand physical abuse from forced attempts. The thick diameter of the steel locking bolts provide added security making it difficult for any thief to engage any attempts at prying it open.
Other optional security features that are included with your depository safe are four anchor holes. This provides you the ability to anchor down your cash safes onto the floor, wall or other types of surfaces to prevent any burglar from removing it from its place. You also have the option of selecting a combination or electronic lock. With our electronic locks, if the combinations have been entered incorrectly, then the lock will go into a lockout penalty mode that will prevent any further combinations to be entered. All the security features provided with our depository safes ensure the best possible protection against any forced attempt at breaking it open. The ideal and perfect solution for all businesses dealing with any type of currency.
- All Steel Construction
- Front loading mail box style Deposit Door
- Anti-Fish Baffle prevents theft through the deposit door
- Battery operated Electronic Lock protected by an internal spring loaded relocking device
- Easily change your personal code in seconds
- Programmable time delay from 1 to 59 minutes
- Four anchor holes provided to secure your safe to the floor
- 1/2 in. thick solid steel door
- 1 in. diameter solid steel live locking bolts
- Depository Safes come with 7-pin High Security Locking Deposit Bag
- If combinations are entered incorrectly the keypad will go into lockout mode, frustrating the would be burglar
- Heavy duty dead bar prevents door removal during a forced entry attempt
- Depository Safe with Dual Doors Stacked 2 Ele
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.