Shop All Cut-Off Wheels
Metabo
CutOff Wheel, A60XL, 4-1/2"x.045"x7/8"
Mfr # 655332000
Zoro # G9078571
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4 1/2 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655332000
- Zoro # G9078571
- UPC # 662911302309
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60XL |
Thickness | 0.045 in |
Diamond Knockout | No |
Application | Stainless Steel, Steel |
Max. RPM | 15,000 RPM |
Item | Abrasive Cut-Off Wheel |
Specification | A60XL |
Grit | 60 |
Connector Type | Unthreaded Hole |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 15,000 RPM |
Overall Thickness | 0.045 in |
Wheel Type | Type 1 |
Primary Material Applicationn | Stainless Steel, Steel |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel, Series A60XL, Wheel Type Type 1, Specification A60XL, Maximum Operating Speed 15,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO BACKING PAD - SXE450 (631156000)
- NORTON CO Sanding Disc H/L 5In 100Grit (04061)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1,100/120G, Brown (07660788280)
- POWERBUILT 1-1/2" Coarse Crimped Wire Cup Brush (642497)
- METABO Cutting Wheel, T1, A60TZ, 4"X0.040"X3/8" (655323000)
- METABO Cut-Off Wheel, Ceramic, 6" dia., Type 1 (US616284000)
- METABO Cutting Wheel, T1, A60TZ, 6"X0.040"X5/8" (655338000)
- METABO Cutting Wheel 9" x 1/16" x 7/8" - A46TZ Slicer Plus (655797000)
- METABO Cutting Wheel, T1, A60TX, 5"X0.045"X7/8" (655993000)
- METABO Abrasive Cut-Off Wheel, Type 1, 4 1/2 in x 0.04 in x 7/8 in, Aluminum Oxide, 60 Grit, A60TZ (655331000)
- DEWALT 16" x 7/64" x 1" general purpose cutting wheel (DW8010)
- Metabo Cut-Off Wheels