Shop All Cut-Off Wheels
Metabo
CutOff Wheel, T1, AC24R, 14"X1/8"X1"
Mfr # 616149000
Zoro # G3652210
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
- Diameter 14"
- Series AC24R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 616149000
- Zoro # G3652210
- UPC # 662911301920
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 1" |
Diameter | 14" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | AC24R |
Thickness | 1/8" |
Item | CutOff Wheel,T1,AC24R,14"X1/8"X1" |
Description
CutOff Wheel,T1,AC24R,14 In.X1/8 In.X1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT HookandLoopSiC5in40X50PK (34510)
- PEARL SRT Flextron Flexible Grinding Wheel 4 x 1/8 x 5/8 SRT60 (FLEX4060)
- MIRKA Coarse Cut, Grip Disc, 6", P36, PK25 (40-622-036)
- BIG HORN 5PC Diamond Burr Set - 1/4 Inch Shank, 50 Grit - Coarse (19391)
- METABO Cutting Wheel, T1, A60TZ, 3"X0.040"X1/4" (655316000)
- METABO CutOff Wheel, T1, A30S, 16"X5/32"X1" (US616204000)
- METABO Cutting Wheel 3" x .040" x 3/8" - A60XP Super Slicer (655450000)
- METABO Cutting Wheel 4 1/2" x 5/64" x 7/8" - A46U Combinator (616500420)
- METABO Cutting Wheel 5" x .045" x 7/8" - A60TX Slicer Plus (655357000)
- METABO Cutting Wheel, T1, A60TZ, 6"X0.040"X5/8" (655338000)
- FORNEY Diamond Tile Cutting Blade, 10 in (71559)
- Metabo Cut-Off Wheels