This item is Discontinued.
This item is Discontinued.
Grinder Masonry 5" 9600 RPM 12 Amp (Discontinued)
Mfr #
T 13-125 CED SET
Zoro #
G8374905
Country of Origin Germany
Category Angle Grinders & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T 13-125 CED SET
- Zoro #
- G8374905
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Grinder Masonry 5" 9600 RPM 12 Amp
Description
Grinder Masonry 5 In. 9600 RPM 12 Amp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.