This item is Discontinued.

Metalux A Lens Led Tr 6400 Lum 40K 0-10V Dimm, 2 HBL632-UPL-L5HL

This item is Discontinued.

Metalux

A Lens Led Tr 6400 Lum 40K 0-10V Dimm, 2 (Discontinued)

Mfr # HBL632-UPL-L5HL
Zoro # G1220775
Country of Origin Mexico
Category Bay Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL632-UPL-L5HL
Zoro #
G1220775
UPC #
-
Country of Origin
Mexico
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
High Bay
Lamp Watts
32W
Lamp Type - Fixtures
T8
Amperage Rating
0.116 at 277V

Dimensions

Fixture Width
1 7/8 in
Length
48.0 Inches
Height
5.312 Inches

Description

Fixture Width 1 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.