Shop METALUX
Create Account
Shop Light, 120 V, 40 W, LED Lamp, 4153 Lumens, 4000 K Color Temp, Black
- Mfr # 4SHP4040PB
- Zoro # G725007787
product price:Â
$
100.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4SHP4040PB
- Zoro #
- G725007787
- UPC #
- -
- Country of Origin
- China
Description
Metalux Shop Light, 120 V, Wattage Rating: 40 W, Lamp Type: LED, Average Life: 50,000 hr, Color Rendering Index (CRI): 80, Color Temperature: 4000 K, Lumens: 4153 Lumens, Light Color: Cool White, Ballast/Driver Type: Electronic, Plug Type: 5-15P, Black, Dimensions: 46-15/16 in L x 5-9/16 in W x 2-3/4 in H, Suspended Mounting, Includes: 10 in Chain and S-Hook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.