Shop METALUX
Create Account
Wraparound Light, 128 W, 4-Lamp, T8 Bulb, Bi-Pin Lamp Base, Metal Fixture, White Fixture
- Mfr # WS432
- Zoro # G416088392
product price:Â
$
137.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS432
- Zoro #
- G416088392
- UPC #
- 80083573684
- Country of Origin
- Mexico
Description
Metalux Wraparound Light, Wattage Rating: 128 W, Lamp Wattage: 32 W, Number of Lamps: 4, Lamp Base: Bi-Pin, Bulb Shape: T8, Fixture Material: Metal, Fixture Color: White, Dimensions: 48 in L x 15-3/8 in W x 2-5/8 in H, Surface Mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.