Shop All Dishwashing Detergents
Method
Dish Soap Pump, Hour-Glass Bottle Shape, Pink Grapefruit Scent, 18 oz Pump Bottle, 6PK
Mfr # 324457
Zoro # G605695783
original price:
$38.19
6% off
new price: $35.79
/pk 6, $5.97/ea
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Pump Bottle
- Fragrance Pink Grapefruit
- Primary Chemical D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
- Chemicals For Use On Dried Food; Grease; Grime; Soil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Method
- MFR # 324457
- Zoro # G605695783
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 18 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Pump Bottle |
Fragrance | Pink Grapefruit |
Primary Chemical | D-Glucopyranose; Oligomers; Decyl Octyl Glycosides |
Chemicals For Use On | Dried Food; Grease; Grime; Soil |
Item | Cleaners & Detergents |
Net Weight | 8.2 lbs |
Effective to Remove | Dried Food; Grease; Grime; Soil |
For Use On | Dried Food; Grease; Grime; Soil |
Application | Dishwashing |
Features | Hour-Glass Bottle Shape—Low-profile pump mechanism. |
Description
Tackle unpleasant grease and stubborn, stuck-on food with the power of a plant-based dishwashing soap. Formula is made without parabens or phthalates. Contoured shape for easy grip-ability. Streamlined body plus pump uses 35% less plastic than previous packaging. Pleasant scent leaves dishes smelling great. Cruelty free formula. Tested by people, not on animals. Proudly doing business with a purpose.
- •Dishwashing soap tackles tough grease and dried-on food.
- •Made with plant-based cleaning power.
- •Pump bottle for controlled dispensing.
- •Pleasant scent.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDSOR SQUEEGEE - REAR .1875in RED, FITS 86007430 (8.600-743.0)
- DELTA Zura Tissue Holder (774500-SS)
- SANITAIRE Canister Vacuums, 68 cfm, HEPA, 68, 1 gal. (SC3700A)
- VIKAN 5 gal. Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, White, polypropylene (56925)
- METHOD Detergent Dish Soap, Lemon Mint - Light Yellow (MTH01179CT)
- METHOD Detergent, Dish, Lemonmt (01179)
- METHOD 18 Oz. Lemon Mint Dish Soap (11799)
- METHOD Free & Clear Scent Pods Dishwasher Detergent 17.2 oz , 30PK (329100)
- METHOD 18 Oz. Sea Minerals Dish Soap (7341)
- METHOD Method 00734, Dish Soap, Sea Minerals, 18 Oz Pump Bottle (MTH00734)
- DAWN Liquid Dishwashing, 5 gal., Original (70681)
- Method Dishwashing Detergents