Method

Dish Soap Refill, Clementine Scent, 36 oz Pouch

Method Dish Soap Refill,  Clementine Scent,  36 oz Pouch 01165
Hover or click to zoom Tap to zoom
  • Fragrance: Clementine
  • Primary Chemical: D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
  • Size: 36 oz
  • Container Type: Pouch
  • Standards: Cradle to Cradle Certified™ Silver
  • Application: Dishes; Pots and Pans; Silverware
  • Form: Liquid
  • Net Weight: 2.49 lbs
See full product details
$10.28

Subtotal: $10.28

Method #01165 Specifications

  • Fragrance: Clementine
  • Primary Chemical: D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
  • Size: 36 oz
  • Container Type: Pouch
  • Standards: Cradle to Cradle Certified™ Silver
  • Application: Dishes; Pots and Pans; Silverware
  • Form: Liquid
  • Net Weight: 2.49 lbs
  • For Use On: Ceramic; Fiberglass; Plastic; Porcelain; Metal
  • Country of Origin (subject to change): United States

Description

Method® Dish Soap Refill, Clementine Scent, 36 oz Pouch

Reviews of Method #01165

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.