This item is Discontinued.

Method Gel Personal Soaps, Sea Minerals, Pump Bottle 00162

This item is Discontinued.

Method

Gel Personal Soaps, Sea Minerals, Pump Bottle (Discontinued)

Mfr # 00162
Zoro # G6074580
UPC # 817939001622
Country of Origin United States
Category Hand Soap
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
00162
Zoro #
G6074580
UPC #
817939001622
Country of Origin
United States
Item
Hand Soap
Form
Gel
Container Type
Pump Bottle
Fragrance
Sea Minerals
Application
Hand
Color
Light Blue
Hygiene Form
Gel
Packaging Type
Pump Bottle
Standards
Cradle to Cradle Certifiedâ„¢ Silver
Weight
0.896 lbs
Capacity
12 oz
Dirt Types
Dirt; Germs; Grease; Soil

Dimensions

Size
12 oz

Description

Method® Gel Hand Wash, Sea Minerals, 12 oz Pump Bottle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.