Shop METHOD

Products PBC 187931 14 oz Stainless Steel Cleaner

  • Mfr # 187931

  • Zoro # G304145527


product price: 
$
43.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
187931
Zoro #
G304145527
UPC #
817939019191
Country of Origin
United States

Description

14 OZ, Steel For Real Stainless Steel Cleaner, Apple Orchard, Special Surfaces Require Special Treatment. Non-Toxic Spray Cleaner Is Specially Formulated To Gently Clean & Polish Stainless Steel Surfaces, Leaving Them Streak-Free & Spotlessly Clean, Removes Smudges & Fingerprints, Recyclable Bottles Are Made From 100% Recycled Plastic.

Specifications
  • Capacity: 14 oz
  • Country of Origin: United States of America
  • Weight: 1.01 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.