This item is Discontinued.

This item is Discontinued.
Complete In-Corner ADA Approved Compartment - Right Side 60"W x 61-1/4"D Gray (Discontinued)
Mfr #
PYIC1HCRGD
Zoro #
G605722571
Country of Origin United States
Category Bathroom Partition Combinations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PYIC1HCRGD
- Zoro #
- G605722571
- UPC #
- -
- Country of Origin
- United States
Description
Overhead-braced polymer bathroom compartments ada approved in-corner compartment bathroom stall complete in-corner bathroom compartments create structurally sound configurations for public bathrooms & restrooms. Poly bathroom compartments create sturdy private bathroom stalls for public restrooms. Bathroom compartments are made using solid polymer resin that is impact and corrosion resistant. Solid 1" thick panels have rounded 1/4" radius edges and 1/2" corner radius for safety. Panels and doors are 55"h and include an aluminum heat sink integrated into the bottom. Pilasters are 82"h. Included pilaster mounting hardware is made of type 304 stainless steel for corrosion resistance. Top bracing consists of bright anodized aluminum anti-grip headrails with an integral curtain track profile. Pilaster fittings for installation is made using 54"h bright anodized aluminum brackets that allow pilaster-to-wall, pilaster-to-panel and panel-to-wall connections. Doors include an aluminum surface slide latch for privacy. Non-returnable. includes: (1) 4" pilaster w/ shoe (1) 20" pilaster w/ shoe (1) 35-3/8"w x 55"h door and outswing hardware (1) 59" panel (1) 64"l aluminum headrail (1) 64"l aluminum headrail all required hardware for installation.