This item is Discontinued.

Metpar Polymer Complete In-Corner Compartment 36" Wide - Gray PYIC1GD

This item is Discontinued.

Metpar

Polymer Complete In-Corner Compartment 36" Wide - Gray (Discontinued)

Mfr # PYIC1GD
Zoro # G805722678
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PYIC1GD
Zoro #
G805722678
UPC #
-
Country of Origin
United States

Description

Overhead-braced polymer bathroom compartments in-corner compartment bathroom stall complete in-corner bathroom compartments create structurally sound configurations for public bathrooms & restrooms. Poly bathroom compartments create sturdy private bathroom stalls for public restrooms. Bathroom compartments are made using solid polymer resin that is impact and corrosion resistant. Solid 1" thick panels have rounded 1/4" radius edges and 1/2" corner radius for safety. Panels and doors are 55"h and include an aluminum heat sink integrated into the bottom. Pilasters are 82"h. Included pilaster mounting hardware is made of type 304 stainless steel for corrosion resistance. Top bracing consists of bright anodized aluminum anti-grip headrails with an integral curtain track profile. Pilaster fittings for installation is made using 54"h bright anodized aluminum brackets that allow pilaster-to-wall, pilaster-to-panel and panel-to-wall connections. Doors include an aluminum surface slide latch for privacy. Non-returnable. includes: (1) 4" pilaster w/ shoe (1) 6" pilaster w/ shoe (1) 25-5/8"w x 55"h door and inswing hardware (1) 57-1/2" panel (1) 37"l aluminum headrail (1) 64"l aluminum headrail all required hardware for installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.