Shop METREX VALVE
Create Account
Regulator Valve, 1" 3W, Mvwcme - 4100Due - 3W
- Mfr # WCME-4100DUE-3W
- Zoro # G6467419
product price:Â
$
1,454.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCME-4100DUE-3W
- Zoro #
- G6467419
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Regulator Vlv,1" 3W,Mvwcme-4100Due-3W
Description
Regulator Vlv,1 In. 3W,Mvwcme-4100Due-3W