Shop METRIC BLUE
See all product information
M8-1.25 Socket Head Cap Screw, Socket, Plain Stainless Steel, 80 mm Length, 10 PK
Mfr # UST179775
Zoro # G7744278
product price:Â $7.59
/pk 10, $0.76/ea
Sold in multiples of 10 for $75.90
Key Features
Socket Head
Hex Drive
Thread Size
M8-1.25
Screw Length
80 mm
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UST179775
Zoro #
G7744278
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M8-1.25
Screw Length
80 mm
Head Height
5 mm
Head Diameter
13 mm
Maximum Head Height
5 mm
Drive Size
6 mm
Fastener Length
80 mm
Minimum Head Height
0.43 in
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
System of Measurement
Metric
Thread Type
Coarse
Thread Pitch
1.25 mm
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Size 6 mm, Finish Plain, Thread Size M8x1.25, Fastener Length 80 mm, Head Height 5 mm, Head Diameter 13 mm, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Head Height 5 mm, Minimum Head Height 0.43 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.