WrShlvng, 18x67 7/8x60in, Shlf Cap:150lb

  • Mfr # CART 3A
  • Zoro # G6653577
product price: 
$
398.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
600 lb
Number of Shelves
4
Overall Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CART 3A
Zoro #
G6653577
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
18 in
Caster Dia.
5 in
Shelf Length
60 in
Overall Height
67 7/8 in
Overall Length
60"
Shelf Width
18"
Overall Width
60 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Silver
Load Capacity
600 lb
Item
Wire Shelving Unit
Number of Shelves
4
Caster Type
(4) Swivel
Shelf Adjustments
1 in
Includes
(2) Swivel Casters, (2) Swivel Casters with Brakes, (4) Posts, (4) Super Adjustable Super Erecta Shelves
Shelf Capacity
150 lb
Finish
Chrome
Wire Shelving Type
Mobile
Wire Shelving Finish
Chrome Plated
Wire Shelf Adjustment Type
Quick Adjust Lever
Caster Material
Rubber
Caster Lock
(2) Brakes
No. of Shelves
4
Wire Shelving Material
Steel
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Caster Wheel/Configuration
(2) Swivel, (2) Swivel with Brakes
Shelf Adjustment Increments
1 in
Load Capacity per Shelf
150 lb
Shelf Adjustment Type
Quick-Adjust
Adjustability
Adjustable
Caster Wheel/Tread Material
Rubber
Whole Unit Load Capacity
600 lb
Shelving Configuration
Standalone
Post Shape
Round
Recommended Environments
Dry
Shell Material
Steel
Wire Color
Silver

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 18 in, Overall Height 67 7/8 in, Overall Width 60 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Quick-Adjust, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round

Ratings & reviews