Aluminum, Stainless Steel Louvered Shelf, 24 in W x 24 in D x 1 1/2 in H, Silver

  • Mfr # 2424LS

  • Zoro # G8671467


product price:  $321.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1 1/2 in
Overall Width
24 in
Overall Depth
24 in
Shelving Style
Solid
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2424LS
Zoro #
G8671467
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
1 1/2 in
Overall Width
24 in
Overall Depth
24 in
Width
24 in
Lip Height
1/8 in
Depth
24"

Details

Shelving Style
Solid
Color
Silver
Load Capacity
800 lb
Finish
Stainless steel
Material
Aluminum, Stainless Steel
Item
Louvered Shelf
Standards
NSF
Adjustment Type
Split Sleeve
For Use With
Metro Super Erecta SiteSelect Posts
Includes
(4) Pairs of Split Sleeves
Load Capacity per Shelf
800 lb
Shelf Style
Ventilated
Capacity
800 lb.
Shelf Adjustment Type
Split Sleeve
Recommended Environments
Dry, Harsh, Wet
Lip Type
Stationary
Wire Shelf Adjustment Type
Split Sleeve
Number of Pieces
1
Item - Wire Shelves
Louvered Shelf
Wire Shelving Material
Stainless Steel
Wire Shelving Finish
Stainless Steel
Shelf Capacity
800 lb

Description

Louvered Shelf, Ventilated Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 24 in, Overall Height 1 1/2 in, Overall Width 24 in, 800 lb Load Capacity, (4) Pairs of Split Sleeves, Silver, Aluminum, Stainless Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.