Aluminum, Stainless Steel Louvered Shelf, 60 in W x 18 in D x 1 1/2 in H, Silver
Mfr # 1860LS-4
Zoro # G8668344
product price:Â $1,504.00
/pk 4, $376.00/ea
Free Shipping & Returns
Key Features
Overall Height
1 1/2 in
Overall Width
60 in
Overall Depth
18 in
Shelving Style
Solid
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1860LS-4
Zoro #
G8668344
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
1 1/2 in
Overall Width
60 in
Overall Depth
18 in
Width
60 in
Lip Height
1/8 in
Depth
18"
Description
Louvered Shelf, Ventilated Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 600 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 18 in, Overall Height 1 1/2 in, Overall Width 60 in, 600 lb Load Capacity, (16) Pairs of Split Sleeves, Silver, Aluminum, Stainless Steel, Number of Pieces 4, Dry, Harsh, Wet, NSF, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.