Aluminum, Stainless Steel Louvered Shelf, 60 in W x 21 in D x 1 1/2 in H, Silver

  • Mfr # 2160LS

  • Zoro # G8671451


product price:  $442.00
/ea
Free Shipping & Returns

Key Features

Overall Height
1 1/2 in
Overall Width
60 in
Overall Depth
21 in
Shelving Style
Solid
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2160LS
Zoro #
G8671451
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
1 1/2 in
Overall Width
60 in
Overall Depth
21 in
Depth
21"
Width
60 in
Lip Height
1/8 in

Details

Shelving Style
Solid
Color
Silver
Load Capacity
600 lb
Finish
Stainless steel
Material
Aluminum, Stainless Steel
Item
Louvered Shelf
Adjustment Type
Split Sleeve
Standards
NSF
For Use With
Metro Super Erecta SiteSelect Posts
Includes
(4) Pairs of Split Sleeves
Item - Wire Shelves
Louvered Shelf
Shelf Capacity
600 lb
Capacity
600 lb.
Recommended Environments
Dry, Harsh, Wet
Wire Shelf Adjustment Type
Split Sleeve
Number of Pieces
1
Wire Shelving Material
Stainless Steel
Lip Type
Stationary
Wire Shelving Finish
Stainless Steel
Shelf Adjustment Type
Split Sleeve
Shelf Style
Ventilated
Load Capacity per Shelf
600 lb

Description

Louvered Shelf, Ventilated Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 600 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 21 in, Overall Height 1 1/2 in, Overall Width 60 in, 600 lb Load Capacity, (4) Pairs of Split Sleeves, Silver, Aluminum, Stainless Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.