Corrosion-Resistant Utility Cart with Flush Metal Shelves, Stainless Steel, 375 lb Load Capacity

  • Mfr # MW208

  • Zoro # G6563715


product price:  $1,122.00
/ea
Free Shipping & Returns

Key Features

Overall Height
7 in
Overall Length
36 in
Overall Width
25-5/8
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MW208
Zoro #
G6563715
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
7 in
Overall Length
36 in
Overall Width
25-5/8
Shelf Length
36 in
Caster Dia.
5 in
Shelf Width
24 in
Caster Size
5 in
Caster Wheel Dia.
5 in
Writing Shelf LxW
36 in x 24 in
Shelf LxW
36 in x 24 in
Overall LxWxH
36 in x 24 in x 38 in
Overall Width (In.)
25-5/8
Overall Height (In.)
7
Caster Size (In.)
5
Shelf Width (In.)
24

Details

Material
Stainless Steel
Color
Silver
Load Capacity
375 lb
Item
Corrosion-Resistant Utility Cart with Flush Metal Shelves
Handle Type
(2) Raised
Number of Shelves
3
Caster Material
Rubber
Utility Cart Item
Raised Handle Utility Cart
Caster Type
(4) Swivel
Load Cap. per Shelf
600 lb.
Handle Included
Yes
Assembled/Unassembled
Unassembled
Capacity per Shelf
600 lb
Standards
NSF
Finish
Stainless Steel
Electrical Included
No
Gauge
18 ga
Distance Between Shelves
10 in
Distance Between Middle and Bottom Shelf
10 in
Caster Wheel Type
Standard
Distance Between Top and Middle Shelf
10 in
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Method of Construction
Boltless
Caster/Wheel Configuration
(4) Swivel
Caster Wheel Tread Type/Material
Standard Rubber
Platform Surface
Smooth
Caster Brake Type
No Brake Included
Caster Mounting Type
Stem
Caster Wheel/Tread Material
Rubber
Shelf Adjustability
Adjustable
Lip Style
Flush
Power Indicator
No
Load Capacity (Lb.)
375

Description

Utility Cart, Load Capacity 375 lb, Stainless Steel Material, 18 ga Gauge, Stainless Steel Finish, Silver Color, Overall Length 36 in, Overall Width 24 in, Number of Shelves 3, Capacity per Shelf 600 lb, Distance Between Shelves 10 in, Shelf Length 36 in, Shelf Width 24 in, Standards NSF, Distance Between Middle and Bottom Shelf 10 in, Distance Between Top and Middle Shelf 10 in, Top Shelf Height 33 in, Assembled/Unassembled Unassembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.