Shop METRO
See all product information
Create Account
Divider, Polymer, Mmax I, 24 In, Ea
- Mfr # MXD24-8
- Zoro # G0684087
product price:Â
$
22.19
/ea
Key Features
Material
Steel
Overall Height
8 in
Overall Depth
1 1/2 in
Overall Width
24 in
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXD24-8
- Zoro #
- G0684087
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 8 in
- Overall Depth
- 1 1/2 in
- Overall Width
- 24 in
- For Shelf Depth
- 24 in
Details
- Material
- Steel
- Finish
- Chrome
- Color
- Silver
- Item
- Divider,Polymer,Mmax I,24 In,Ea
- Shell Material
- Steel
- Wire Color
- Silver
Description
Divider,Polymer,Mmax I,24 In,Ea, Color Silver, Chrome Finish, Material Steel, For Shelf Depth 24 in, Overall Depth 1 1/2 in, Overall Height 8 in, Overall Width 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.