Plastic Industrial Shelving, 42 in D, 24 in W, 74 in H, 5 Shelves, Blue/Taupe
Mfr # MX-2442G-74-A5
Zoro # G400528446
product price:Â $1,003.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Height
74 in
Number of Shelves
5
Color
Blue/Taupe
Standards
HACCP, NSF
Shelf Style
Ventilated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MX-2442G-74-A5
Zoro #
G400528446
UPC #
041105382301
Country of Origin
Mexico
Dimensions
Overall Width
24 in
Overall Depth
42 in
Overall Height
74 in
Details
Item
Plastic Industrial Shelving
Number of Shelves
5
Color
Blue/Taupe
Standards
HACCP, NSF
Shelf Style
Ventilated
Shelving Material
304 Stainless Steel, Polymer
Resistance Properties
Antimicrobial
Adjustability
Adjustable
Shelf Adjustment Increments
1 in
Load Capacity per Shelf
400 lb
Mounting Hardware Required
Yes
Frame Material
304 Stainless Steel
Whole Unit Load Capacity
2,000 lb
Assembled
Unassembled
Includes Mounting Hardware
No
Description
Plastic Industrial Shelving, Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material 304 Stainless Steel, Overall Depth 42 in, Overall Height 74 in, Overall Width 24 in, Shelf Adjustment Increments 1 in, Shelf Style Ventilated, Shelving Material 304 Stainless Steel, Polymer, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 5, Mounting Type Wedge; Post Clamp, Mounting Hardware Required Yes, Load Capacity per Shelf 400 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.