Shop METRO
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Plastic Industrial Shelving, 24 in D, 18 in W, 62 in H, 4 Shelves, Blue/Taupe
- Mfr # MX-1824G-63-S4
- Zoro # G200528400
product price:Â
$
707.99
/ea
Key Features
Overall Height
62 in
Number of Shelves
4
Color
Blue/Taupe
Shelf Style
Ventilated
Shelving Material
304 Stainless Steel, Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MX-1824G-63-S4
- Zoro #
- G200528400
- UPC #
- 041105811788
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 18 in
- Overall Depth
- 24 in
- Overall Height
- 62 in
Details
- Item
- Plastic Industrial Shelving
- Number of Shelves
- 4
- Color
- Blue/Taupe
- Shelf Style
- Ventilated
- Shelving Material
- 304 Stainless Steel, Polymer
- Standards
- HACCP, NSF
- Shelf Adjustment Increments
- 1 in
- Whole Unit Load Capacity
- 2,000 lb
- Assembled
- Unassembled
- Resistance Properties
- Antimicrobial
- Adjustability
- Adjustable
- Frame Material
- 304 Stainless Steel
- Load Capacity per Shelf
- 500 lb
Description
Plastic Industrial Shelving